Shop All Area Lights
Maxlite
Barn Light, LED Replacement For 150W MH
Mfr # DBL40UT5-CSGPN
Zoro # G906878878
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5,300 lm
- Voltage 120 to 277V AC
- Standards DLC Listed, TAA Compliance, UL Listed
- Color Rendering Index 80
- Includes C-Max Photocell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # DBL40UT5-CSGPN
- Zoro # G906878878
- UPC # 767627018459
- Country of Origin Cambodia
- Category Area Lights
Details
Lumens | 5,300 lm |
Voltage | 120 to 277V AC |
Standards | DLC Listed, TAA Compliance, UL Listed |
Color Rendering Index | 80 |
Includes | C-Max Photocell |
Color Temperature | 3000K, 4000K, 5000K |
Item | Barn Light |
Green Certification or Other Recognition | ENERGY STAR(R) Certified |
Fixture Housing Color | Grey |
Warranty | 5 yr |
Light Distribution Shape | Type V |
LED Replacement For | 150W MH |
Light Technology | LED |
Number of Lightheads | 1 |
Fixture Sensor Type | Photocell |
Fixture Wattage | 40 W |
Fixture Mounting Location | Pole, Wall |
Mount Type | 24" Curved Arm Included (18" projection), Neck accommodates 1 5/8" and 2 3/8" (retrofits) OD brackets |
Description
Barn Light, Number of Lightheads 1, Lumens 5,300 lm, Fixture Wattage 40 W, Light Distribution Shape Type V, LED Replacement For 150W MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 277V AC, Fixture Housing Color Grey, Mount Type 24 In. Curved Arm Included (18 In. projection), Neck accommodates 1 5/8 In. and 2 3/8 In. (retrofits) OD brackets, Fixture Mounting Location Pole, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 65000 lm, 450W, 5000K Color Temp. (LED450BT56/750)
- ILC Replacement for PHILIPS PL-T 42W/841/4P/HTA ALTO (PL-T 42W/841/4P/HTA ALTO PHILIPS)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- ILC Replacement for Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S LOCTITE)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- STANPRO STANPRO HFE-J0500-F 500W 130V-AC LIGHT FIXTURE (HFE-J0500-F)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- GAMA SONIC Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall) (17iS90810)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- Maxlite Area Lights