Shop All LED Light Bulbs
This Product is Discontinued
Maxled
LED Lamp, 9.0W, 800 lm, 2700K (Discontinued)
Mfr # E9A19GUDLED27/G8S
Zoro # G8794676
This Product is Discontinued
Key Features
- Bulb Base Type 2-Pin (GU24)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxled
- MFR # E9A19GUDLED27/G8S
- Zoro # G8794676
- UPC # 767627928994
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/2" |
Max. Overall Bulb Length | 4-13/32" |
Max Overall Bulb Length | 4-13/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 1/2 in |
Overall Length | 4 1/3 in |
Description
LED Lamp, Bulb Shape A19, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type 2-Pin (GU24), 9.0 Watts, Wattage Equivalency 60W INC/13 to 15W CFL, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 82, Bulb Type Standard, Bulb Beam Angle 300 Degrees , Lumens 800, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-7/16 In., Light Bulb Dia. 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.