Shop All Gas Valves
Maxitrol
Modulating Gas Valve, 0.6A, -40 Degrees to 125 Degrees F
Mfr # M620R-1
Zoro # G6457040
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- For Use With Series 3, Series 94, SC11
- Amps AC 0.6A
- Ambient Temp. Range -40 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # M620R-1
- Zoro # G6457040
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Details
For Use With | Series 3, Series 94, SC11 |
Amps AC | 0.6A |
Ambient Temp. Range | -40 Degrees to 125 Degrees F |
Item | Modulating Gas Valve |
Max. Inlet Pressure | 1/2 psi |
Standards | CSA Listed |
Description
Modulating Gas Valve,1 In.,Mlm620R-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 133 lb.-in. (MA41-7150-502)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Heat Only ET9STS (ET9STS)
- ROBERTSHAW Elec Cook Control, Repl INF-120-975 (5502-309M)
- MAXITROL Rv48-3/4 3/4" Gas Pressure (RV48-3/4)
- MAXITROL 325-9L-1-1/2 1-1/2" Line (325-9L-1-1)
- MAXITROL 325-9L-210E 2" Gas Pressure (325-9L-210)
- MAXITROL Rv81-1 1/4 1-1/4" Gas Pressure (RV81-1)
- MAXITROL R400Z-1/2 1/2" Gas Pressure (R400Z-1/2)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- DAYTON Natural Gas Valve (1FEK5)
- Maxitrol Gas Valves