Shop All Furnace and Heater Parts
Maxitrol
Gas Regulator, Lp 8" Fixed Settng
Mfr # RV20LSSRF-3L6-0002
Zoro # G6451020
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # RV20LSSRF-3L6-0002
- Zoro # G6451020
- UPC # 00013263386385
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Gas Regulator,Lp 8" Fixed Settng |
Description
Gas Regulator,Lp 8 In. Fixed Settng
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In (Q475-250S 2-2799-SGL)
- SUPCO Fan Blade, 6CC1874C3 (FB604)
- SUPERCOOL UV Leak Detection Dye, Green, Size 1 oz. (33003)
- MAXITROL T244A Selectrastat 40-80 (T244A)
- MAXITROL R6110-512 Blue Spring (R6110-512)
- MAXITROL Td121 Remote Selector (TD121)
- MAXITROL Sc11-B Signal Conditioner (SC11-B)
- MAXITROL Gf80-1212-A-0 1 1/2" Gas Filter (GF80-1212-)
- MAXITROL R400Z-3/8 Zero Governor (R400Z-3/8)
- TRANE Cpt00977 Capacitor; Dual, 35/5 (CPT00977)
- Maxitrol Furnace and Heater Parts