Shop All Pressure Regulators
Maxitrol
Gas Pressure Regulator, NPT, 325000 BtuH
Mfr # 325-5-88-0013
Zoro # G3883249
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Connection Type NPT
- Max. Inlet Pressure 10 psi
- Max. Load 325,000 BtuH
- Mounting Position Upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # 325-5-88-0013
- Zoro # G3883249
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 in |
Details
Item | Gas Pressure Regulator |
Connection Type | NPT |
Max. Inlet Pressure | 10 psi |
Max. Load | 325,000 BtuH |
Mounting Position | Upright |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Capacity | 325,000 BtuH |
Venting | Vent Limiter |
Regulator Type | Lever-Acting Gas |
Gas Type | Natural Gas |
Inlet Emergency Exposure Limits | 65 psi |
Outlet Pressure Range | 4 in to 12 in |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 1 in, Mounting Position Upright, Capacity 325,000 BtuH, Max. Inlet Pressure 10 psi, Venting Vent Limiter, Max. Load 325,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 4 in to 12 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Kitchen Pulldown (9126NL)
- AMERICAN STANDARD Lever Handle Kit, Faucet, For Use w/2TGX2 (M961636-0020A)
- GC VALVES Rebuild kit, S21 series, 3/4" stainless, buna elastomerics, AC (KS211AF02J7EG5)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1 in. (520-T-C)
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-2)
- MAXITROL 3 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-3)
- MAXITROL Gas Pressure Regulator, 250000 BtuH (RV48 (3/4"))
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH, Pipe Size: 3/4" (325-5L-66-0025)
- MAXITROL Gas Pressure Regulator, 3/4" Pipe Size (RV52 (3/4"))
- MAXITROL Gas Pressure Regulator, NPT, 150000 BtuH (325-3 (1/2"))
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4002SK4PXX4B)
- Maxitrol Valves