Shop All Pressure Regulators
Maxitrol
Gas Pressure Regulator, NPT, 150000 BtuH
Mfr # 325-3 (1/2")
Zoro # G3883212
product price: $50.19
/ea
$50.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type NPT
- Max. Inlet Pressure 5 psi
- Inlet Emergency Exposure Limits 65 psi
- Capacity 150,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # 325-3 (1/2")
- Zoro # G3883212
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2 in |
Details
Item | Gas Pressure Regulator |
Connection Type | NPT |
Max. Inlet Pressure | 5 psi |
Inlet Emergency Exposure Limits | 65 psi |
Capacity | 150,000 BtuH |
Venting | Vent Limiter |
Max. Load | 100,000 BtuH |
Regulator Type | Lever-Acting Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Outlet Pressure Range | 4 in to 12 in |
Mounting Position | Upright |
Gas Type | Natural Gas |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 1/2 in, Mounting Position Upright, Capacity 150,000 BtuH, Max. Inlet Pressure 5 psi, Venting Vent Limiter, Max. Load 100,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 4 in to 12 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- STEEL & OBRIEN 6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-6-304)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (439249)
- MAXITROL 2-1/2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 in. (325-11L-2-1/2)
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH, Pipe Size: 3/4" (325-5L-66-0025)
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH (325-5L-88-0002)
- MAXITROL 3 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-3)
- MAXITROL Gas Pressure Regulator, NPT, 325000 BtuH (325-5-88-0013)
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-2)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 15 PSI1 Bar (MPR1-1)
- Maxitrol Pressure Regulators