Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F
Mfr # R500S (3/4")
Zoro # G7725074
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 600000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 205 Degrees F
- Mounting Position Upright
- Venting Vent Limiter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # R500S (3/4")
- Zoro # G7725074
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 3/4 in |
Details
BtuH Capacity | 600000 |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Item | Gas Pressure Regulator |
Mounting Position | Upright |
Venting | Vent Limiter |
Regulator Type | Balanced Valve |
Outlet Pressure Range | 3 in to 6 in |
Capacity | 600,000 BtuH |
Max. Inlet Pressure | 0.5 psi |
Connection Type | NPT |
Inlet Emergency Exposure Limits | 12.5 psi |
Standards | ANSI Z21.18, CSA |
Description
Gas Pressure Regulator, Regulator Type Balanced Valve, Pipe Size 3/4 in, Mounting Position Upright, Capacity 600,000 BtuH, Max. Inlet Pressure 0.5 psi, Venting Vent Limiter, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 3 in to 6 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 12.5 psi, Standards ANSI Z21.18, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-4050)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10308S)
- LENNOX Roll Out Switch, 350 SPST (52M73)
- MAXITROL 210Dz-1-1/2 1-1/2" Gas Pressure (210DZ-1-1/)
- MAXITROL R400Z-1/2 1/2" Gas Pressure (R400Z-1/2)
- MAXITROL 325-7Al-210D 1-1/2" Gas Pressure (325-7AL-21)
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- MAXITROL 325-5-1/2" 1/2" Gas Pressure (325-5-1/2")
- MAXITROL 325-9L-210E 2" Gas Pressure (325-9L-210)
- WEIL MCLAIN 382200410 24V Natural/Lp Gas (382200410)
- Maxitrol Gas Valves