Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F
Mfr # MR212D-1212-S001
Zoro # G7725180
product price: $1,430.99
/ea
Free Shipping & Returns
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 3000000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 205 Degrees F
- Connection Type NPT
- Outlet Pressure Range 2 in to 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # MR212D-1212-S001
- Zoro # G7725180
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 1/2 in |
Details
BtuH Capacity | 3000000 |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Item | Gas Pressure Regulator |
Connection Type | NPT |
Outlet Pressure Range | 2 in to 5 in |
Mounting Position | Upright |
Venting | Vent Limiter |
Standards | ANSI Z21.18, CSA |
Inlet Emergency Exposure Limits | 12.5 psi |
Max. Inlet Pressure | 5 psi |
Regulator Type | Lever-Acting Gas |
Capacity | 3,000,000 BtuH |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 1 1/2 in, Mounting Position Upright, Capacity 3,000,000 BtuH, Max. Inlet Pressure 5 psi, Venting Vent Limiter, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 2 in to 5 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 12.5 psi, Standards ANSI Z21.18, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Hepa Filter (03-892)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- AIR HANDLER 16x24x4 Synthetic Pleated Air Filter, MERV 8 (54FE84)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa12X50 (66012)
- MAXITROL Rv61-1 1/4 1-1/4" Gas Pressure (RV61-1)
- MAXITROL 325-9-2 2" Gas Pressure (325-9-2)
- MAXITROL 1-1/2" Certified Line Regulator", Up To 1.250,000 BTU (325-7AL 1 1/2)
- MAXITROL R600S-1" 1" Gas Pressure (R600S-1")
- MAXITROL 325-5-1" 1" Gas Pressure (325-5-1")
- MAXITROL R500S-1/2 1/2" 3-6" Spring Gas (R500S-1/2)
- YORK SOURCE1 Sensor Flame Gas (S1-02535306000)
- Maxitrol Gas Valves