Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F
Mfr # 325-7A-1010-0011
Zoro # G7725135
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 1250000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 205 Degrees F
- Pipe Size 1 1/4 in
- Regulator Type Lever-Acting Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # 325-7A-1010-0011
- Zoro # G7725135
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 1/4 in |
Details
BtuH Capacity | 1250000 |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Item | Gas Pressure Regulator |
Regulator Type | Lever-Acting Gas |
Max. Inlet Pressure | 10 psi |
Connection Type | NPT |
Mounting Position | Multipoise |
Max. Load | 1,250,000 BtuH |
Outlet Pressure Range | 4 in to 12 in |
Capacity | 1,250,000 BtuH |
Venting | No Limiter |
Inlet Emergency Exposure Limits | 65 psi |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 1 1/4 in, Mounting Position Multipoise, Capacity 1,250,000 BtuH, Max. Inlet Pressure 10 psi, Venting No Limiter, Max. Load 1,250,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 4 in to 12 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 10" x 20" x 1", 4 Pack (KO10X20X1_4)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- IMPERIAL Kwik-Coupler (18C)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. (FHTE143WA2)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (RV47L (1/2"))
- MAXITROL 325-7Al-1 1/2 1-1/2" Line (325-7AL-1)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 200 Degrees F (210D (1-1/4"))
- MAXITROL 325-5Bl 1" Imblue Technology (325-5BL)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- MAXITROL Maxitrol 1/2" Lever Acting Regulator W/Vent Limiter 325-3V 1/2 Up To 140,000 BTU (325-3V 1/2)
- HONEYWELL Th4210U2002 24V T4 Pro (TH4210U200)
- Maxitrol Gas Valves