Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F
Mfr # 325-5L600-88-0003
Zoro # G7725345
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 465000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 205 Degrees F
- Mounting Position Upright
- Inlet Emergency Exposure Limits 65 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # 325-5L600-88-0003
- Zoro # G7725345
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 in |
Details
BtuH Capacity | 465000 |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Item | Gas Pressure Regulator |
Mounting Position | Upright |
Inlet Emergency Exposure Limits | 65 psi |
Max. Inlet Pressure | 5 psi |
Connection Type | NPT |
Capacity | 465,000 BtuH |
Outlet Pressure Range | 7 in to 11 in |
Regulator Type | Lever-Acting Line |
Standards | ANSI Z21.80, CSA |
Venting | Vent Limiter |
Max. Load | 465,000 BtuH |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Line, Pipe Size 1 in, Mounting Position Upright, Capacity 465,000 BtuH, Max. Inlet Pressure 5 psi, Venting Vent Limiter, Max. Load 465,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 7 in to 11 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, Standards ANSI Z21.80, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Firestarter Squares 24 (KK0312)
- ROBERTSHAW Knob 100Deg. to 500Deg.F (4590-022)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW7)
- MAXITROL R400S-1/2 1/2" Gas Pressure (R400S-1/2)
- MAXITROL 210D-1 1/4 1-1/4" Gas Pressure (210D-1)
- MAXITROL 325-5Bl 3/4" Imblue Technology (325-5BL)
- MAXITROL 325-9-1 1/2" 1-1/2" Gas Pressure (325-9-1)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L48-66-0005)
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- CANTERBURY ENTERPRISES LLC Blue Flame NKY.18 18 in. Universal Gas Valve Key - Polished Chrome (NKY.18)
- Maxitrol Gas Valves