Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F
Mfr # 325-5L48-66-0005
Zoro # G7725013
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 320000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 205 Degrees F
- Max. Load 320,000 BtuH
- Regulator Type Lever-Acting Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # 325-5L48-66-0005
- Zoro # G7725013
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 3/4 in |
Details
BtuH Capacity | 320000 |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Item | Gas Pressure Regulator |
Max. Load | 320,000 BtuH |
Regulator Type | Lever-Acting Gas |
Venting | Vent Limiter |
Mounting Position | Upright |
Capacity | 320,000 BtuH |
Max. Inlet Pressure | 5 psi |
Outlet Pressure Range | 7 in to 11 in |
Connection Type | NPT |
Standards | ANSI Z21.80, CSA |
Inlet Emergency Exposure Limits | 65 psi |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 3/4 in, Mounting Position Upright, Capacity 320,000 BtuH, Max. Inlet Pressure 5 psi, Venting Vent Limiter, Max. Load 320,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 7 in to 11 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, Standards ANSI Z21.80, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Digital Wall Thermostat, Non-Programmable (RS8210)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 2"W x 4'L (HSTAT201004)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- DAYTON Power Ventor Assembly (1VLD3)
- MAXITROL 325-7Al-1 1/2 1-1/2" Line (325-7AL-1)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L (1/2" W/12A09))
- MAXITROL 325-9L-1-1/2 1-1/2" Line (325-9L-1-1)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L48 (1/2" OPD))
- MAXITROL R500S-1/2 1/2" 3-6" Spring Gas (R500S-1/2)
- MAXITROL Rv48Cl-3/4 3/4" Gas Pressure (RV48CL-3/4)
- WHITE-RODGERS 36C84-912 24V Gas Valve, 3/4" X (36C84-912)
- Maxitrol Gas Valves