Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F
Mfr # 325-3L (1/2" W/12A09)
Zoro # G7725390
original price:
$74.95
35% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 250000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 205 Degrees F
- Venting Vent Limiter
- Mounting Position Upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # 325-3L (1/2" W/12A09)
- Zoro # G7725390
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1/2 in |
Details
BtuH Capacity | 250000 |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Item | Gas Pressure Regulator |
Venting | Vent Limiter |
Mounting Position | Upright |
Inlet Emergency Exposure Limits | 65 psi |
Max. Load | 140,000 BtuH |
Capacity | 250,000 BtuH |
Regulator Type | Lever-Acting Line |
Outlet Pressure Range | 7 in to 11 in |
Standards | ANSI Z21.80, CSA |
Max. Inlet Pressure | 2 psi |
Connection Type | NPT |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Line, Pipe Size 1/2 in, Mounting Position Upright, Capacity 250,000 BtuH, Max. Inlet Pressure 2 psi, Venting Vent Limiter, Max. Load 140,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 7 in to 11 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, Standards ANSI Z21.80, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- SUPCO Fan Blade, 4C1875C1 (FB402)
- NORDYNE 626468R F115-20 Fan Switch (626468R)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1003)
- MAXITROL 325-7A-1 1/2" 1-1/2" Gas (325-7A-1)
- MAXITROL Rv20Vl-1/4" 1/4" Gas Pressure (RV20VL-1/4)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- MAXITROL R400S-1/2 1/2" Gas Pressure (R400S-1/2)
- MAXITROL 325-7Al-1 1/2 1-1/2" Line (325-7AL-1)
- MAXITROL Rv48-3/4 3/4" Gas Pressure (RV48-3/4)
- ROBERTSHAW Gas Valve (700-501)
- Maxitrol Gas Valves