Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 200 Degrees F
Mfr # 210D (1-1/4")
Zoro # G7725320
original price:
$612.84
6% off
new price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 5000000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 200 Degrees F
- Regulator Type Balanced Valve
- Capacity 5,000,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxitrol
- MFR # 210D (1-1/4")
- Zoro # G7725320
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 1/4 in |
Details
BtuH Capacity | 5000000 |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 200 Degrees F |
Item | Gas Pressure Regulator |
Regulator Type | Balanced Valve |
Capacity | 5,000,000 BtuH |
Outlet Pressure Range | 3 in to 6 in |
Max. Inlet Pressure | 10 psi |
Venting | No Limiter |
Standards | ANSI Z21.18, CSA |
Connection Type | NPT |
Inlet Emergency Exposure Limits | 25 psi |
Mounting Position | Upright |
Description
Gas Pressure Regulator, Regulator Type Balanced Valve, Pipe Size 1 1/4 in, Mounting Position Upright, Capacity 5,000,000 BtuH, Max. Inlet Pressure 10 psi, Venting No Limiter, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 3 in to 6 in, Ambient Temp. Range -40 Degrees to 200 Degrees F, Inlet Emergency Exposure Limits 25 psi, Standards ANSI Z21.18, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK8)
- MODINE Gas Valve, 24V, 3/4", Natural Gas (5H0806830000)
- GREYSTONE Damper Ring Diffuser 6" (C801-06)
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-031)
- MAXITROL Rv53-1" 1" Gas Pressure (RV53-1")
- MAXITROL 325-5-3/4" 3/4" Gas Pressure (325-5-3/4")
- MAXITROL Rv91-2 1/2 2-1/2" Gas Pressure (RV91-2)
- MAXITROL Rv81-1 1/4 1-1/4" Gas Pressure (RV81-1)
- MAXITROL 325-7Al-1-1/4 1-1/4" Line (325-7AL-1-)
- MAXITROL 325-9-1 1/2" 1-1/2" Gas Pressure (325-9-1)
- ROBERTSHAW Gas Valve (700-426)
- Maxitrol Gas Valves