Shop All Pressure Regulators
Maxitrol
Gas Pressure Regulator, 250000 BtuH
Mfr # RV48 (3/4")
Zoro # G3883255
original price:
$47.05
5% off
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection Type NPT
- Mounting Position Upright
- Capacity 250,000 BtuH
- Max. Load 160,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxitrol
- MFR # RV48 (3/4")
- Zoro # G3883255
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3/4 in |
Details
Item | Gas Pressure Regulator |
Connection Type | NPT |
Mounting Position | Upright |
Capacity | 250,000 BtuH |
Max. Load | 160,000 BtuH |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Outlet Pressure Range | 3 in to 6 in |
Max. Inlet Pressure | 0.5 psi |
Standards | ANSI Z21.18, CSA |
Inlet Emergency Exposure Limits | 2.5 psi |
Regulator Type | Poppet |
Venting | Vent Limiter |
Description
Gas Pressure Regulator, Regulator Type Poppet, Pipe Size 3/4 in, Mounting Position Upright, Capacity 250,000 BtuH, Max. Inlet Pressure 0.5 psi, Venting Vent Limiter, Max. Load 160,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 3 in to 6 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 2.5 psi, Standards ANSI Z21.18, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8344G072)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 18)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- CHICAGO FAUCET Metering 4" Mount, 1 Hole Sink Faucet, Polished chrome (3500-E2805ABCP)
- MAXITROL 3 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-3)
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH (325-5L-88-0002)
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH, Pipe Size: 3/4" (325-5L-66-0025)
- MAXITROL 2-1/2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 in. (325-11L-2-1/2)
- MAXITROL Gas Pressure Regulator, NPT, 325000 BtuH (325-5-88-0013)
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-2)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- Maxitrol Valves