Shop All Plumbing Parts
Maxitrol
Gas Filter, 1 In
Mfr # GF60-88-A-0
Zoro # G0041846
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Maxitrol
- Includes Gas Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxitrol
- MFR # GF60-88-A-0
- Zoro # G0041846
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Maxitrol |
Item | Gas Filter, 1" |
Includes | Gas Filter |
Description
Gas Filter, 1 In., Fits Brand Maxitrol, Includes Gas Filter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- APOLLO VALVES 3/8" FNPT Bronze Ball Cone Spring Check Valve (6110201)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH05)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- SLOAN Spud Coupling Assembly, Fits Sloan, For Royal Flush Valves, 1-1/2 in, Brass (F5AT)
- GREEN LEAF GLP200BNL Female Coupler x Mpt 2 In. (2218568)
- SLOAN Mcr4004A 4 I/O Contr Mod 4Pa00200 (03750013)
- HAWS Eyewash Bend, 1/4In. IPS, Stainless Steel (SP8)
- AMERICAN STANDARD Spacer Disk and Seal Kit (060343-0070A)
- ACORN CONTROLS Flood-Trol(R) Cover Plate, Delayed Acting (2563-024-000)
- PFISTER Pfister Spray Head Pa Ss (920-171S)
- Maxitrol Plumbing Parts