Shop All Regulators
Maxitrol
1-1/4in Straight Flow Thru Regulator, Up To 4,500,000 BTU
Mfr # RV81-1 1/4
Zoro # G908660716
product price: $384.99
/ea
Free Shipping & Returns
$384.99
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
- Brand Maxitrol
- MFR # RV81-1 1/4
- Zoro # G908660716
- Country of Origin United States
- Category Regulators
Description
Maxitrol 1-1/4in straight flow thru regulator rv81-1 1/4, up to 4,500,000 btu maxitrol's original straight-thru-flow design meet your needs for high capacities at low inlet pressures. Models are designed for 1/2 psi rate pressure under the ansi standard for gas pressure regulators. They are main burner only, non-lockup type. Use only where downstream controls can operate at line pressure.
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
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #11 (MP4GO11)
- TIG FINGER Weldmonger / Furick Ultimate PRO Kit - For 17, 18, 26 Style Torches (WM-FULPRO-17)
- TINKERTOOLS Standard Pencil Flame Propane Torch with Propane Tank, 10PK (TI3645520)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- MAXITROL Regulators, 3/8", 325-3Lx Attched To Opd47 (325-3L47-3/8)
- MAXITROL 1-1/2in Straight Flow Thru Regulator, Up To 4,500,000 BTU (RV81-1 1/2)
- MAXITROL Regulators, 3/4" W/ Limiter 1/2Max4-8" (RV48L-3/4-48)
- HARRIS Specialty Gas Regulator, 1/2 in FNPT, 0 to 500 psi, Use With: Laser Assist Gas (3000860)
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- GOSS Goss 328-KA-1H Feather Flame Air-Acetylene Torch Outfits Kit (328-KA-1H)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 125 psi, Use With: Corrosive (KH1106)
- Maxitrol Regulators