Shop All Regulators
Maxitrol
1-1/4in Straight Flow Thru Regulator, Up To 2,500,000 BTU
Mfr # RV61-1 1/4
Zoro # G208660713
product price: $181.99
/ea
Free Shipping & Returns
$181.99
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
- Brand Maxitrol
- MFR # RV61-1 1/4
- Zoro # G208660713
- Country of Origin United States
- Category Regulators
Description
Maxitrol 1-1/4in straight flow thru regulator rv61-1 1/4, up to 2,500,000 btu maxitrol's original straight-thru-flow design meet your needs for high capacities at low inlet pressures. Models are designed for 1/2 psi rate pressure under the ansi standard for gas pressure regulators. They are main burner only, non-lockup type. Use only where downstream controls can operate at line pressure.
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
- WELLER Heater Assembly (EC234)
- METCAL Desoldering System, 80 W, 100 to 240 VAC (MX-5250)
- POWERWELD TIG Rod, Aluminum, ER4043, 3/32" x 36" (ER4043-332)
- SELLSTROM Welding Helmet, WHB 1000 Series, Black (S26100)
- MAXITROL Regulators, 3/8", 325-3Lx Attched To Opd47 (325-3L47-3/8)
- MAXITROL 1-1/2in Straight Flow Thru Regulator, Up To 4,500,000 BTU (RV81-1 1/2)
- MAXITROL Regulators, 3/4" W/ Limiter 1/2Max4-8" (RV48L-3/4-48)
- MAXITROL Regulator, 7-11" Spring For 325-5A (R325E10-711A)
- VICTOR Regulator, Line, Extra Heavy-Duty, Inert Gas (0780-1221)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 15 psi, Use With: Inert, Non-Corrosive (200-0000)
- Maxitrol Regulators