Shop All Regulators
Maxitrol
1-1/2in Straight Flow Thru Regulator, Up To 4,500,000 BTU
Mfr # RV81-1 1/2
Zoro # G708660718
Free Shipping & Returns
$352.99
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
- Brand Maxitrol
- MFR # RV81-1 1/2
- Zoro # G708660718
- Country of Origin United States
- Category Regulators
Description
Maxitrol 1-1/2in straight flow thru regulator rv81-1 1/2, up to 4,500,000 btu maxitrol's original straight-thru-flow design meet your needs for high capacities at low inlet pressures. Models are designed for 1/2 psi rate pressure under the ansi standard for gas pressure regulators. They are main burner only, non-lockup type. Use only where downstream controls can operate at line pressure.
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
- AMERICAN TORCH TIP Nozzle, 57N74, PK10 (57N74)
- VICTOR Welding Torch Handle, Victor J Series (0382-0006)
- LINCOLN ELECTRIC Weld Tip Cleaner Kit (KH575)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 2 (CTIP1-101-2)
- MAXITROL Regulators, 3/8", 325-3Lx Attched To Opd47 (325-3L47-3/8)
- MAXITROL Regulators, 3/4" W/ Limiter 1/2Max4-8" (RV48L-3/4-48)
- MAXITROL Regulator, 7-11" Spring For 325-5A (R325E10-711A)
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene (0781-3603)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (102-0000)
- VICTOR Gas Regulator, Single Stage, CGA 580, 0 to 40 psi, Use With: Argon (0781-3641)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0302)
- Maxitrol Regulators