Shop All Socks
This Product is Discontinued
Maxit
Outdoor, Socks, OverCalf, Mens, Univrsl, PR (Discontinued)
Mfr # 102322909
Zoro # G0009721
This Product is Discontinued
Key Features
- Height Over-the-Calf
- Gender Men's
- Color Brown
- Primary Sock Color Brown
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | Over-the-Calf |
Size | Universal |
Fits Shoe Size | Men's 5 to 15, Women's 5 to 15 |
Details
Item | Socks |
Gender | Men's |
Color | Brown |
Primary Sock Color | Brown |
Material | ProMax IV(TM), Polypropylene, Lycra |
Socks Primary Material | Polyester |
Sold As | 1 Pair |
Features | Quick Drying, Highly Stretchable |
Footwear Brand | MAXIT |
Description
Socks, Over-the-Calf, Sold As 1 Pair, Unisex, Size Universal, Fits Shoe Size Men's 5 to 15, Women's 5 to 15, Brown, Polypropylene, Features Quick Drying, Highly Stretchable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.