Shop All Warm Weather Caps, Hats & Liners
This Product is Discontinued
Maxit
Hat, Orange, Universal (Discontinued)
Mfr # 103800145
Zoro # G3570892
This Product is Discontinued
Key Features
- Material Nylon/Spandex
- Color Orange
- Size Universal
- Style Beanie Cap
- Features Provides An Evaporative Cooling Effect When Wet, Thin and Stretchable Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxit
- MFR # 103800145
- Zoro # G3570892
- UPC # 095365915014
- Country of Origin United States
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 18 in |
Details
Item | Hat |
Material | Nylon/Spandex |
Color | Orange |
Style | Beanie Cap |
Features | Provides An Evaporative Cooling Effect When Wet, Thin and Stretchable Fabric |
Adjustment Type | Elastic |
UV Protection | UPF 50+ |
Pattern | Solid |
Areas Covered | Ears, Head, Neck |
Includes Lining | No |
High-Visibility | No |
Moisture-Wicking | Yes |
Insulated for Cold Conditions | Yes |
Fabric Weight | 1.1 oz |
Includes Removable Face Mask | No |
Ultraviolet Protection Factor | 50 |
Garment Type | Hat |
Headwear Style | Bandana |
Headwear Type | General Purpose |
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining No, Areas Covered Ears, Head, Neck, Adjustment Type Elastic, Material Nylon/Spandex, Pattern Solid, Color Orange, Length 18 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Fabric Weight 1.1 oz, Features Provides An Evaporative Cooling Effect When Wet, Thin and Stretchable Fabric, Insulated for Cold Conditions Yes, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.