Shop All Warm Weather Caps, Hats & Liners
This Product is Discontinued
Maxit
Hat, Lime, Universal (Discontinued)
Mfr # 103800131
Zoro # G3570883
This Product is Discontinued
Key Features
- Material Nylon/Spandex
- Color Green
- Size Universal
- Style Beanie Hat
- Features 50+ UPF Rating, Blocks 99-100% of all UV Rays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxit
- MFR # 103800131
- Zoro # G3570883
- UPC # 095365915090
- Country of Origin United States
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Beanie |
Material | Nylon/Spandex |
Color | Green |
Style | Beanie Hat |
Features | 50+ UPF Rating, Blocks 99-100% of all UV Rays |
Adjustment Type | Elastic |
Pattern | Solid |
UV Protection | UPF 50+ |
Cooling | Yes |
Ultraviolet Protection Factor | 50 |
Garment Type | Beanie |
Maximum Head Circumference | 25 in |
Cooling Method | Evaporative - Soak |
Includes Neck Shade | Yes |
Moisture-Wicking | Yes |
Headwear Type | Evaporative-Cooling |
Headwear Style | Bandana |
Description
Beanie, Style Beanie Hat, Garment Type Beanie, Adjustment Type Elastic, Cooling Yes, Material Nylon/Spandex, Pattern Solid, Color Green, Size Universal, Maximum Head Circumference 25 in, Cooling Method Evaporative - Soak, Features 50+ UPF Rating, Blocks 99-100 Percent of all UV Rays, Includes Neck Shade Yes, Moisture-Wicking Yes, Ultraviolet Protection Factor 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.