Shop All Cold Weather Caps, Hats & Liners
Maxit
Beanie Cap, Black, Universal
Mfr # 102625809
Zoro # G0218066
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Beanie Cap
- Material ProMax IV(TM)
- Size Universal
- Features Can Provide Complete Ear Coverage., Cold Weather Headwear
- Adjustment Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxit
- MFR # 102625809
- Zoro # G0218066
- UPC # 095365360012
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 8 3/4 in |
Details
Style | Beanie Cap |
Material | ProMax IV(TM) |
Color | Black |
Item | Hat |
Features | Can Provide Complete Ear Coverage., Cold Weather Headwear |
Adjustment Type | Elastic |
Fabric Weight | 1 oz |
Lining Material | ProMax IV(TM) |
Includes Removable Face Mask | No |
Moisture-Wicking | Yes |
High-Visibility | No |
Number of Layers | 1 |
Pattern | Solid |
Series | Z-BEANIE |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Areas Covered | Ears, Head |
Cleaning and Care Instructions | Line Dry, Machine Wash, Tumble Dry Cool |
Beanie Style | Cuffless |
Headwear Style | Beanie |
Product Type | General Purpose |
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material ProMax IV(TM), Areas Covered Ears, Head, Adjustment Type Elastic, Material ProMax IV(TM), Pattern Solid, Color Black, Length 8 3/4 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Line Dry, Machine Wash, Tumble Dry Cool, Fabric Weight 1 oz, Features Can Provide Complete Ear Coverage., Cold Weather Headwear, Insulated for Cold Conditions Yes, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Full-Facepiece Respirator, Rubber, M (805775-82)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- 3M PELTOR Hygiene Kit F/ MT HT Alert TacticalPRO (HY79)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- MAXIT Face Mask, Brown, Universal (101919509)
- MAXIT Winter Liner, Black, Universal (101415009)
- MAXIT Winter Liner, Brown, Universal (101415309)
- MAXIT Balaclava, HOTHEAD, Over-the-Head, ProMax, Full Head and Neck Coverage, Black, Universal Size (101919409)
- MAXIT Beanie Cap, Brown, Universal (102626009)
- OCCUNOMIX Occunomix Premium Flame Resistant 3-In-1 Fleece Balaclava Black, 1070FR-06 (1070FR-06)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- Maxit Cold Weather Caps, Hats & Liners