Maximum Safety

Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR


product price: $20.69
/pr
Sold in multiples of 72 for $1,489.68

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A4
  • Size XL
  • Glove Coating Material Nitrile
  • Color Black/Orange
  • ANSI/ISEA Abrasion Level Not Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XL
Size XL
Size- Alpha XL

Details

Item Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level A4
Glove Coating Material Nitrile
Color Black/Orange
ANSI/ISEA Abrasion Level Not Rated
Coating Material Nitrile
Silicone-Free No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.