Shop All Ear Plugs
Honeywell Howard Leight
MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box
Mfr # MXM-1G
Zoro # G2655843
Best Seller
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Max(R)
- Reusability Disposable
- Earplug Material Foam
- Earplug Shape Bell
- Insertion Method Roll-Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # MXM-1G
- Zoro # G2655843
- UPC # 033552000037
- Country of Origin United States
- Category Ear Plugs
Dimensions
Earplug Size | Universal |
Details
Series | Max(R) |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Bell |
Insertion Method | Roll-Down |
Noise Reduction Rating | 33 dB |
Earplug Color | Orange |
Pairs Per Package | 200 |
Metal Detectable | No |
Includes | (200) Pair of Earplugs |
Standards | 29 CFR 1910.95 - OSHA; ANSI S3.19-1974; CSA Class AL |
Cord Color | Turqouise |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Box |
Style | Uncorded |
Sub-Brand | MAXIMUM |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series MAXIMUM, Standards ANSI S3.19-1974 Tested, Pairs per Package 200, Earplug Color Orange, Metal Detectable No, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- MUCK BOOT CO Women Rubber Boot, Black, Size 7, PR (MCMPW00)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, S, PR (20GZ61)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (RP2150)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 2000 PK (LL-1-D)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT Super Leight(TM) Disposable Foam Ear Plugs, Contoured Shape, 30 dB, Pink, 14 PK (R-01757)
- HONEYWELL HOWARD LEIGHT Reusable 26, 100 PK (QD1)
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 27, 100 PK (FUS30-HP)
- GENIUS PLUGZ Red Flanged Corded Resusable Earplugs, 100 Pairs, NRR 26 PK (C220R)
- Honeywell Howard Leight Hearing Protection