Shop All Outdoor Wall Lights
Maxim
Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce
Mfr # 56197WTABZ
Zoro # G1458312
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum
- Height 10
- Length Architectural Bronze
- Size Architectural Bronze
- Overall Length 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 56197WTABZ
- Zoro # G1458312
- UPC # 783209202689
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum |
Height | 10 |
Length | Architectural Bronze |
Size | Architectural Bronze |
Overall Length | 4.75 |
Overall Height | 5.25 |
Backplate Height | 3.75 |
Details
For Use With | 2.38 |
Thickness | 120 |
Maximum Wattage Per Bulb | 12 |
Shade Finish | White |
Bulb Type | E26 Medium LED |
Dimmable | Yes |
ADA Compliant | No |
Number of Bulbs | 1 |
Collection | Zenith LED E26 |
Description
These Contemporary, European-designed outdoor fixtures are a perfect combination of energy efficiency and durability. The Zenith collection features die-cast metal frames painted with a polyurethane powder coat, finished in Architectural Bronze. The durable white acrylic lens diffuses the light nicely. The light source gives the ultimate in energy saving and long life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8773001)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- ILC Replacement for Sylvania 75par38/hal/sp9 120v replacement light bulb lamp (75PAR38/HAL/SP9 120V SYLVANIA)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641W)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- ACCESS LIGHTING Nevis, 1 Light Outdoor Wall Mount, Satin Finish, Ribbed Frosted Glass (20011MG-SAT/RFR)
- Maxim Outdoor Wall Lights