Shop All Tie Rod Hydraulic Cylinders
Maxim
WT Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod
Mfr # 216564
Zoro # G2402840
product price: $881.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$881.99
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 41 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 216564
- Zoro # G2402840
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 30 in |
Retracted Length | 41 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPT |
Extended Length | 71 in |
Pin Dia. | 1.5 in |
Pin Diameter | 1.5 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Extended | 71 in |
Max Pressure PSI | 3000 |
Retracted | 41 in |
Weight | 131 lbs. |
Description
This Maxim WT 3000 PSI welded cylinder is crosstube mounted, and exceeds the highest standards. These Cylinders are designed for demanding applications and are built to ensure Maximum reliabilityand performance. Painted black. Intended Use: Double-acting applications Piston: Ductile iron ASTM A536 65-45-12 for excellent life Piston Lock Nut : Grade 8, high tensile zinc-plated Gland: Ductile iron ASTM A536 65-45-12 Tube: Precision honed steel Tube seal: Nitrile O-ring with Polytemp hytrel back-up Rod: High tensile ground & polished hard chrome plated rod Rod seal: Std PolyPak with B lip design (Polyurethane U-cup with Nitrile O-ring expander) Wiper: Polyurethane End Mounts: Cross-tubes Piston ID Seal: O-ring Piston OD seal: Hallite 755 piston seal with wear ring OD seal: Hallite 755 piston seal with wear ring 5 Bore, 30 Stroke, 2.5 Rod Dia., 41 Retracted, 71 Extended, 58900 Column Load, 3/4Ó NPT Port Size, 1.5 Pin Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- FESTO Solenoid Coil VACN-N-K11-1-0.5-U4-M (VACN-N-K11-1-0.5-U4-M)
- DIXON Watts Standard Regulator w/ gauge, 1/2" (R119-04CG)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.75 Rod (400533)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 108 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210702)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (211409)
- Maxim Hydraulic Cylinders