Shop All Tie Rod Hydraulic Cylinders
Maxim
WT Welded Hydraulic Cylinder: 5 Bore x 10 Stroke - 2.5 Rod
Mfr # 216551
Zoro # G2402682
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 21 in
- Rod Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 216551
- Zoro # G2402682
- UPC # 615986028025
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 10 in |
Retracted Length | 21 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPT |
Extended Length | 31 in |
Pin Dia. | 1.5 in |
Pin Diameter | 1.5 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Weight | 78.5 lbs. |
Extended | 31 in |
Max Pressure PSI | 3000 |
Retracted | 21 in |
Description
This Maxim WT 3000 PSI welded cylinder is crosstube mounted, and exceeds the highest standards. These Cylinders are designed for demanding applications and are built to ensure Maximum reliabilityand performance. Painted black. Intended Use: Double-acting applications Piston: Ductile iron ASTM A536 65-45-12 for excellent life Piston Lock Nut : Grade 8, high tensile zinc-plated Gland: Ductile iron ASTM A536 65-45-12 Tube: Precision honed steel Tube seal: Nitrile O-ring with Polytemp hytrel back-up Rod: High tensile ground & polished hard chrome plated rod Rod seal: Std PolyPak with B lip design (Polyurethane U-cup with Nitrile O-ring expander) Wiper: Polyurethane End Mounts: Cross-tubes Piston ID Seal: O-ring Piston OD seal: Hallite 755 piston seal with wear ring OD seal: Hallite 755 piston seal with wear ring 5 Bore, 10 Stroke, 2.5 Rod Dia., 21 Retracted, 31 Extended, 58900 Column Load, 3/4Ó NPT Port Size, 1.5 Pin Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCB Pillow Block, P2B-SCB-106 (123867 1-3/8 SCB PB)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- DAYTON HVAC Motor, Shaded Pole, 1/50 HP, 1 Speed (55FH03)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.75 Rod (400533)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210704)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (216563)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 108 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210702)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod (211305)
- Maxim Tie Rod Hydraulic Cylinders