Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod
Mfr # 400518
Zoro # G5439207
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 44.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 400518
- Zoro # G5439207
- UPC # 615986027516
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 36 in |
Retracted Length | 44.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 80.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 80.25 in |
Retracted | 44.25 in |
Weight | 43 lbs. |
Description
This 2 in bore x 36 in stroke Maxim WSB welded hydraulic cylinder features swivel end ball mounts perfect for use on compact equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- CLIMAX METAL PRODUCTS 2ISCC-100-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-100-100)
- KRYTOX Aerospace Oil, 143 AB, Dropper Bottle, 0.5 Oz. (143 AB)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (288-371)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- Maxim Double Acting Hydraulic Cylinders