Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod
Mfr # 400515
Zoro # G4736337
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 27.5 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 400515
- Zoro # G4736337
- UPC # 615986027486
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 20 in |
Retracted Length | 27.5 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 47.5 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 47.5 in |
Max Pressure PSI | 3000 |
Retracted | 27.5 in |
Weight | 24 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (6FLL6)
- PIX V-Belt, 3L Wrapped, 3/8 X 62 (3L620)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 27" (A27)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L075 (240L075G)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (218-343)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (218-308)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod (287218)
- Maxim Hydraulic Cylinders