Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod
Mfr # 400502
Zoro # G4736203
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 14 in
- Rod Dia. .625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 400502
- Zoro # G4736203
- UPC # 615986027356
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 in |
Stroke Length | 8 in |
Retracted Length | 14 in |
Rod Dia. | .625 in |
Port Size | SAE 6 |
Extended Length | 22 in |
Pin Diameter | .5 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 2350 lbs |
Max Pressure PSI | 3000 |
Extended | 22 in |
Retracted | 14 in |
Weight | 6 lbs. |
Description
This 1 in bore x 8 in stroke Maxim WSB welded hydraulic cylinder features swivel end ball mounts perfect for use on compact equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1282mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1282)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20641 (04Z-10C)
- FAFNIR Ball Bearings, #37KD (37KD)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 6 Stroke - 2 Rod (288453)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke (218-320)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287263)
- Maxim Hydraulic Cylinders