Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 6 Stroke - .625 Rod
Mfr # 400501
Zoro # G4736160
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 12 in
- Rod Dia. .625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 400501
- Zoro # G4736160
- UPC # 615986027349
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 in |
Stroke Length | 6 in |
Retracted Length | 12 in |
Rod Dia. | .625 in |
Port Size | SAE 6 |
Extended Length | 18 in |
Pin Diameter | .5 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 2350 lbs |
Max Pressure PSI | 3000 |
Extended | 18 in |
Retracted | 12 in |
Weight | 5 lbs. |
Description
This 1 in bore x 6 in stroke Maxim WSB welded hydraulic cylinder features swivel end ball mounts perfect for use on compact equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- DYNABRADE Speed Regulator (59075)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 32 In Stroke (288-331)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (288434)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke (PMC-5648)
- Maxim Hydraulic Cylinders