Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 4 Stroke - .625 Rod
Mfr # 400500
Zoro # G4736188
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 10 in
- Rod Dia. .625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 400500
- Zoro # G4736188
- UPC # 615986027332
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 in |
Stroke Length | 4 in |
Retracted Length | 10 in |
Rod Dia. | .625 in |
Port Size | SAE 6 |
Extended Length | 14 in |
Pin Diameter | .5 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 2350 lbs |
Max Pressure PSI | 3000 |
Extended | 14 in |
Retracted | 10 in |
Weight | 5 lbs. |
Description
Hydraulic Cylinder,1 In. Bore x 4 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JE, EPDM Rubber (7J)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- PIX Belt, AX Cogged, 1/2 x 72 in. OC (AX70)
- MILTON Coupl P M Fe 1/4 Ns 111094 (713)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (288401)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke (288-353)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (288-341)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (212678)
- Maxim Double Acting Hydraulic Cylinders