Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 12 Stroke - .625 Rod
Mfr # 400504
Zoro # G4736197
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 18 in
- Rod Dia. .625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 400504
- Zoro # G4736197
- UPC # 615986027370
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 in |
Stroke Length | 12 in |
Retracted Length | 18 in |
Rod Dia. | .625 in |
Port Size | SAE 6 |
Extended Length | 30 in |
Pin Diameter | .5 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 2350 lbs |
Max Pressure PSI | 3000 |
Extended | 30 in |
Retracted | 18 in |
Weight | 7 lbs. |
Description
This 1 in bore x 12 in stroke Maxim WSB welded hydraulic cylinder features swivel end ball mounts perfect for use on compact equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B55 Replacement Belt, B55 (B55)
- PERFORMANCE TOOL 18Grease Gun Flex Hose (W54211)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 14 In Stroke (218-352)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (288411)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- Maxim Double Acting Hydraulic Cylinders