Shop All Sconces
Maxim
Wings 1-Light Wall Sconce
Mfr # 11651BKSBR
Zoro # G200553884
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type E26 Medium
- Height 14.5 in
- Fixture Voltage 120
- Lamp Included No
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 14.5 in |
Length | 3.5 in |
Assembled Width | 5 in |
Backplate Height | 7 in |
Back Plate Width | 5.1 in |
Wire Length | 8 in |
Details
Fixture Type | E26 Medium |
Fixture Voltage | 120 |
Lamp Included | No |
Housing Material | Steel |
Lighting Technology | Incandescent |
Bulb Shape | T10 |
Lighting Direction | Omni |
Installation Direction | Omni |
Description
Sharp lines radiate from a pointed pin central body creating geometric angled wings that are sandwiched between matching conical fonts. Finished in a combination Antique Brass and Black, this collection is both contemporary and warm. Complete this look with vintage T10 light bulbs to for the full effect.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- LUMAPRO Sleeve, Safety, 48 In, Clear (3V319)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Maxim Sconces