Shop All Post Lighting
Maxim
Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount
Mfr # 1007BK
Zoro # G1507242
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Bulb Type E12 Candelabra Incandescent
- Height 13
- Length Black
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1007BK
- Zoro # G1507242
- UPC # 783209100718
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Height | 13 |
Length | Black |
Width | Die Cast Aluminum |
Overall Height | 13 |
Overall Length | 28 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 6.18 |
ADA Compliant | No |
Style | Traditional |
Maximum Wattage Per Bulb | 40 |
Collection | Westlake |
Shade Finish | Clear |
Shade Material | Glass |
Number of Bulbs | 3 |
Description
Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO 85045 (85045)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Black (NSR-2168B)
- ILC Replacement for Sylvania 75par30ln/hal/nsp9 120v replacement light bulb lamp (75PAR30LN/HAL/NSP9 120V SYLVANIA)
- ILC Replacement for Baltoro LLC Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K BALTORO LLC)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- Maxim Post Lighting