Shop All Post Lighting
Maxim
Westlake 1-Light 9.5" Wide Black Outdoor Pole/Post Mount
Mfr # 1005BK
Zoro # G1504899
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Width Die Cast Aluminum
- Bulb Type E26 Medium Incandescent
- Dimmable Yes
- Length Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1005BK
- Zoro # G1504899
- UPC # 783209100510
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Width | Die Cast Aluminum |
Length | Black |
Height | 9.5 |
Overall Height | 9.5 |
Overall Length | 21 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 3.96 |
Collection | Westlake |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Clear |
ADA Compliant | No |
Number of Bulbs | 1 |
Style | Traditional |
Shade Material | Glass |
Description
Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68731)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- Maxim Post Lighting