Shop All Outdoor Flushmount Lights
Maxim
Westlake 1-Light 8" Wide Black Outdoor Flush Mount Light
Mfr # 1027BK
Zoro # G1507102
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width Die Cast Aluminum
- Length Black
- For Use With 2.42
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1027BK
- Zoro # G1507102
- UPC # 783209102712
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 8 |
Width | Die Cast Aluminum |
Length | Black |
Overall Length | 8.5 |
Overall Height | 8 |
Size | Black |
Details
For Use With | 2.42 |
Thickness | 120 |
Dimmable | Yes |
Bulb Type | E26 Medium Incandescent |
Shade Material | Glass |
Shade Descrpition | Clear |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 60 |
Style | Traditional |
Collection | Westlake |
ADA Compliant | No |
Description
Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- ILC Replacement for Kino FLO 55W / Kf55 Truematch 5500k replacement light bulb lamp (55W / KF55 TRUEMATCH 5500K KINO FLO)
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-WH)
- GOYARD Goyard 50-0003-GYW Cascade Bowls Fountain with LED Lights (50-0003-GYW)
- VAXCEL Harwich 8in Outdoor Light Gray (T0268)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- Maxim Outdoor Flushmount Lights