Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod
Mfr # 288455
Zoro # G4735628
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 18.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288455
- Zoro # G4735628
- UPC # 615986019627
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 8 in |
Retracted Length | 18.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 26.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 26.25 in |
Retracted | 18.25 in |
Weight | 42.11 lbs. |
Description
This 4 in bore x 8 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Corrugated Coupling 3X3 (P1070-33)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-9/16 In (2-19)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 113" ) 18" x5" x2" (A-A111K)
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In (PSR18-8-6-A)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- MAXIM Hyd Cylinder, 2 In Bore, 32 In Stroke (288-318)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (218-309)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (301615TCU3)
- Maxim Hydraulic Cylinders