Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 4 Bore x 6 Stroke - 2 Rod
Mfr # 288453
Zoro # G4735558
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 16.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288453
- Zoro # G4735558
- UPC # 615986019603
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 6 in |
Retracted Length | 16.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 22.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 22.25 in |
Max Pressure PSI | 3000 |
Retracted | 16.25 in |
Weight | 33.07 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 6 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Pump Reducer Nozzle (102030)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 4-1/2 In, Steel (H2C-450)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-1/16inBoredia (H2C-106)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (218-306)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (288-322)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- TAIYO PARKER 50MM 1/2IN 14MPA 500MM DOUBLE ACTING HYDRAULIC CYLINDER (140H-8 1FY50BB500-AC)
- Maxim Double Acting Hydraulic Cylinders