Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod
Mfr # 288462
Zoro # G4735250
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 34.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288462
- Zoro # G4735250
- UPC # 615986019696
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 24 in |
Retracted Length | 34.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 58.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 58.25 in |
Retracted | 34.25 in |
Weight | 62.39 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 24 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Y Fitting, Black, 1/2", PK20 (59868-BLK)
- ZORO SELECT Connector, Duct Hose (0140-0600-0001)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN (RLT-AL)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 6 Stroke - 1.75 Rod (288440)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (288406)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- Maxim Double Acting Hydraulic Cylinders