Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod
Mfr # 288461
Zoro # G4735777
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 30.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288461
- Zoro # G4735777
- UPC # 615986019689
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 20 in |
Retracted Length | 30.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 50.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 50.25 in |
Max Pressure PSI | 3000 |
Retracted | 30.25 in |
Weight | 58.64 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- FESTO Multiple Distributor QSLV6-1/4-1/4-U (QSLV6-1/4-1/4-U)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218566)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 8 In Stroke (288-302)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (288-377)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (207442)
- Maxim Double Acting Hydraulic Cylinders