Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod
Mfr # 288460
Zoro # G4735549
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 28.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288460
- Zoro # G4735549
- UPC # 615986019672
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 18 in |
Retracted Length | 28.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 46.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 46.25 in |
Max Pressure PSI | 3000 |
Retracted | 28.25 in |
Weight | 55.12 lbs. |
Description
This 4 in bore x 18 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6008C3)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6306 2Z JEM)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12FP (2405-16-12)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 4 Stroke - 1 Rod (400505)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (288-342)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (288-320)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 36 In Stroke (218-328)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (288442)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- Maxim Hydraulic Cylinders