Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod
Mfr # 288458
Zoro # G4735573
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 24.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288458
- Zoro # G4735573
- UPC # 615986019658
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 14 in |
Retracted Length | 24.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 38.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 38.25 in |
Max Pressure PSI | 3000 |
Retracted | 24.25 in |
Weight | 47.62 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S71-4P)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR2839, Pressure Line, 10 micron, Outside-In (MF0060903)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 50 mm Stroke, ISO Double Acting (C96SDB32-50C)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-302)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (287280)
- Maxim Hydraulic Cylinders