Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod
Mfr # 288442
Zoro # G5439283
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 18.25 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288442
- Zoro # G5439283
- UPC # 615986019498
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 8 in |
Retracted Length | 18.25 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 26.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Extended | 26.25 in |
Max Pressure PSI | 3000 |
Retracted | 18.25 in |
Weight | 34.39 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/3 HP (1877)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 36 In Stroke (288-360)
- Maxim Hydraulic Cylinders