Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod
Mfr # 288450
Zoro # G4735619
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 40.25 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288450
- Zoro # G4735619
- UPC # 615986019573
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 30 in |
Retracted Length | 40.25 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 70.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21350 lbs |
Max Pressure PSI | 3000 |
Extended | 70.25 in |
Retracted | 40.25 in |
Weight | 65 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x30 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 480L050 Synchro-Cog Timing Belt (480L050)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- BROWNING Mounted Ductile Iron Three Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF3S-112M)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (218-346)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (288-314)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- Maxim Double Acting Hydraulic Cylinders