Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod
Mfr # 288445
Zoro # G4735433
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 24.25 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288445
- Zoro # G4735433
- UPC # 615986019528
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 14 in |
Retracted Length | 24.25 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 38.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Max Pressure PSI | 3000 |
Extended | 38.25 in |
Retracted | 24.25 in |
Weight | 38.58 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel (MSP-6-F)
- GLOBAL GSC-100-SS Set Screw Collar (GSC-100-SS)
- INGERSOLL-RAND Filter Element, 1 Micron, 45 scfm (24241895)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 4 Stroke - 1 Rod (400505)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (288448)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (288422)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (288-337)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-302)
- Maxim Hydraulic Cylinders