Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod
Mfr # 288444
Zoro # G4735418
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 22.25 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288444
- Zoro # G4735418
- UPC # 615986019511
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 12 in |
Retracted Length | 22.25 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 34.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Max Pressure PSI | 3000 |
Extended | 34.25 in |
Retracted | 22.25 in |
Weight | 35.93 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Cover, Replacement For Wai Global 46-82508 (46-82508)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- FESTO Compact Cylinder ADVU-16-30-P-A (ADVU-16-30-P-A)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT66P-120-A)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-340)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (400529)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-364)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- Maxim Double Acting Hydraulic Cylinders