Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod
Mfr # 288443
Zoro # G4735530
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 20.25 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288443
- Zoro # G4735530
- UPC # 615986019504
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 10 in |
Retracted Length | 20.25 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 30.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Extended | 30.25 in |
Max Pressure PSI | 3000 |
Retracted | 20.25 in |
Weight | 33.07 lbs. |
Description
This 3.5 in bore x 10 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/16 in. - 5/8 in. Hose O.D., .49 in. I.D., 66’ Length (460040)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D (6AFH1)
- WEATHERHEAD Spacer Ring, 1555813 (ET425SR-015D)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 420 Linear Feet, 1.50" (1500-0-0)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (288-308)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-302)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (218-317)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- Maxim Hydraulic Cylinders