Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod
Mfr # 288427
Zoro # G4735153
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 16.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288427
- Zoro # G4735153
- UPC # 615986019344
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 6 in |
Retracted Length | 16.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 22.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Extended | 22.25 in |
Max Pressure PSI | 3000 |
Retracted | 16.25 in |
Weight | 20.5 lbs. |
Description
Hydraulic Cylinder,3 In. Bore X6 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-33)
- SPEEDAIRE Check Valve, 1/4 NPT (J0183010205)
- ZORO SELECT Filler Breather, Side Mount (24W708)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-299)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- MAXIM Hyd Cylinder, 2 In Bore, 32 In Stroke (288-318)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 12 Stroke - .625 Rod (400504)
- SMC Compact 32mm 0.7Mpa 60mm Double Acting Pneumatic Cylinder (MUB32-60DMZ)
- Maxim Hydraulic Cylinders