Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod
Mfr # 288426
Zoro # G4735208
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 14.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288426
- Zoro # G4735208
- UPC # 615986019337
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 4 in |
Retracted Length | 14.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 18.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 18.25 in |
Retracted | 14.25 in |
Weight | 21 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 4 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-12-30-P-A-GF (DFM-12-30-P-A-GF)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 11.35" OD (1104B)
- FESTO Vacuum Generator VN-07-L-T3-PQ2-VQ2-RO1-B (VN-07-L-T3-PQ2-VQ2-RO1-B)
- CONTINENTAL CONTITECH 3/BX73 Banded Cogged V-Belt, 76" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX73)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (288463)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (288-377)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (288401)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- Maxim Hydraulic Cylinders